BOTT 14025147.24 0.5M VERTICAL LOUVRE PAVEL


Louvre panel vertical WxDxH: 457x19x495mm RAL 3004

References
bott:14025147.24
rubix:214A6616
brand logo
brand logo
Technical specifications
Typelouvre panel
Length457 mm
Height495 mm
See all Specifications

Product details : BOTT 14025147.24 0.5M VERTICAL LOUVRE PAVEL


Louvre panel. Flanged steel panel for vertical wall mounting, punched with louvred form for use with hook on plastic bins. Finished in durable powder coat paint in RAL 3004 crimson red. WxDxH: 457x19x495mm

Technical specifications


Attributes
Typelouvre panel
Length457 mm
Height495 mm
Materialsheet steel
Colourred
Show UNSPSC/ECL@SS
£ 20.99 excl. VAT
/ Each
£ 25.19 incl. VAT
  • Usually arrives within 14 working days