KLINGSPOR 40425 LS309X CLOTH BELT 100 X 860 MM GRIT 80 F5 PK10
LS 309 X Abrasive Belt with cloth backing
See technical informationReferences
Klingspor:40425
Rubix:264A3556
EAN:4014855059829

Product details : KLINGSPOR 40425 LS309X CLOTH BELT 100 X 860 MM GRIT 80 F5 PK10
LS 309 X belt, 100 x 860 mm grit 80 F5
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Width | 860 mm |
| Grain | 80 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 41.74 excl. VAT
/ Each
£ 50.09 incl. VAT
- Delivery usually within ( 5 ) days