KLINGSPOR 660274 LS312JF 40 X 760 MM P120 FILE BELT PACK 10
LS 312 JF Abrasive Belt with cloth backing
See technical informationReferences
Klingspor:660274
Rubix:264A3456
EAN:4068484092849

Product details : KLINGSPOR 660274 LS312JF 40 X 760 MM P120 FILE BELT PACK 10
LS 312 JF belt, 40 x 760 mm grit 120 F4G
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Width | 760 mm |
| Grain | 120 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 21.90 excl. VAT
/ Each
£ 26.28 incl. VAT
- Usually arrives within 14 working days