Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
KLINGSPOR 26969 CS411X 75 X 2000 MM P80 F45 BELT
KLINGSPOR 26969 CS411X 75 X 2000 MM P80 F45 BELT
CS 411 X fabric belt
References
klingspor:
26969
rubix:
209A2564
ean:
4014855013418
Technical specifications
Length
2000
mm
Width
75
mm
Grain
80
Product details
Technical specifications
Product details : KLINGSPOR 26969 CS411X 75 X 2000 MM P80 F45 BELT
Synthetic resin binder. Zircon corundum grain. Tight powdering. X-toilet support.
Technical specifications
Attributes
Length
2000
mm
Width
75
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.19
excl. VAT
/
Each
£
9.83
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 306205 ALUMINIUM OXIDE CLOTH BELT 25 X 1065MM P120 PACK OF 10
CS 451 X SLEEVES/SPIRABAND 45 X 30 - 60 GRIT
3M 33440 CUBITRON II FILE BELT 786F 10MMX330MM 80+
ROEBUCK GS8030120 ABRASIVE FLAP WHEEL 80 X 30MM DIAMETER 120 GRADE 679
3M 18909 984F 80+ 12 X 330
ROEBUCK 886437 ZIRCONIUM FILE BELT 10 X 330 MM G100
ROEBUCK ALUMINIUM OXIDE SHEET 230 X 280MM P180 PACK OF 50
ROEBUCK COUNTERBORE M6 11.0 X 6.6 X 8.0MM
DEWALT ABRASIVE BELT 100 X 610MM 100G PACK OF 3 DT3323-QZ
3M 7100329013 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 100MM X 2000MM
ROEBUCK GBA2525080-SINGLE SPIRABANDS 25 X 25MM P80 GBA2525080 SINGLE
KLINGSPOR 4137 533 X 75 X 40G LINISHING BELT
3M 668497 CUBITRON II CLOTH BELT 947A 13 MM X 610 MM 120+
ROEBUCK 306152 EMERY ROLL 38MM X 50M FINE P150 FF
ROEBUCK FLAP DISC ZIRCONIUM 115 X 22MM G60