References
3M:7100069951
Rubix:215A5252
Product details : 3M 702994 SPIRAL BAND 947D ECM 947D P0060 BLT 25X25MM
3M ™ 947D is a malleable band designed to be applied to internal and external contours. Our belts can be used to get to difficult places for grinding, sanding and forming on all metals. Use the hose-shaped 3M 9 spiral strip 947D to access internal and external contours, for grinding, sanding and shaping on all metals. Our versatile, hose-shaped 947D tapes are shaped according to contours to remove parts or seams, defects and edges. They can be used on all metals, including steel, mild steel and exotic alloys.
Strengths
•Flexibility to access internal and external contours
Versatile for many applications, including removal of seams, bumps and edges
Can be used on all metals, including steel, mild steel and exotic alloys
Versatile for many applications, including removal of seams, bumps and edges
Can be used on all metals, including steel, mild steel and exotic alloys
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Width | 25 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 1.17 excl. VAT
/ Each
£ 1.40 incl. VAT
- In stock: Next day delivery
