KLINGSPOR 4118 LS309XH PORTABLE SANDER BELT 75X508MM GRIT 100 F5 PK10
LS 309 XH Abrasive Short belt for handheld machines
See technical informationReferences
Klingspor:4118
Rubix:417A0612
EAN:4014855017492

Product details : KLINGSPOR 4118 LS309XH PORTABLE SANDER BELT 75X508MM GRIT 100 F5 PK10
LS 309 XH woodworking belt, 75 x 508 mm grit 100 F5
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Width | 508 mm |
| Grain | 100 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 15.33 excl. VAT
/ Each
£ 18.40 incl. VAT
- Delivery usually within ( 5 ) days