KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 10M 40G 307682


Klingspor Oxide Roll

References
klingspor:307682
rubix:2008916
brand logo
brand logo
Technical specifications
Length10000 mm
Width115 mm
Grain40

Product details : KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 10M 40G 307682


Aluminium oxide coated abrasive paper rolls suitable for hand sanding or with hand held portable power tools. Ideally suited for sanding wood, paints, varnish and fillers.

Strengths

Aluminium oxide coated

Applications

Ideally suited for sanding wood, paints, varnish and fillers

Technical specifications


Attributes
Length10000 mm
Width115 mm
Grain40
Show UNSPSC/ECL@SS
£ 8.10 excl. VAT
/ Each
£ 9.72 incl. VAT
  • Usually arrives within 14 working days