KLINGSPOR 40365 LS309XH PORTABLE SANDER BELT 75X610MM GRIT 80 F5 PK10
LS 309 XH Abrasive Short belt for handheld machines
See technical informationReferences
Klingspor:40365
Rubix:417A0973
EAN:4014855059775

Product details : KLINGSPOR 40365 LS309XH PORTABLE SANDER BELT 75X610MM GRIT 80 F5 PK10
LS 309 XH woodworking belt, 75 x 610 mm grit 80 F5
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Width | 610 mm |
| Grain | 80 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 17.17 excl. VAT
/ Each
£ 20.60 incl. VAT
- Delivery usually within ( 5 ) days