KLINGSPOR 302784 CS411Y 13 X 610 MM P60 FILE BELT PACK 25
CS 411 Y Abrasive File Belt
See technical informationReferences
Klingspor:302784
Rubix:264A3331
EAN:4014855151394

Product details : KLINGSPOR 302784 CS411Y 13 X 610 MM P60 FILE BELT PACK 25
CS 411 Y belt, 13 x 610 mm grit 60 F4G
Technical specifications
Attributes
| Length | 13 mm |
|---|---|
| Width | 610 mm |
| Grain | 60 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 25.79 excl. VAT
/ Each
£ 30.95 incl. VAT
- Usually arrives within 14 working days