FLEXOVIT 63642586008 FILE BELTS FLEXOVIT-MX240-13X45460

Powerfile belt

See technical information

References

Flexovit:63642586008
Rubix:399A7550
EAN:3157625594036
brand logo

Technical specifications

Length454 mm
Width13 mm
Grain60
See all Specifications

Product details : FLEXOVIT 63642586008 FILE BELTS FLEXOVIT-MX240-13X45460


- Aluminium oxide with polyline backing
- Flexible fabric
- Semi-open, crease-resistant layer
- For sanding and polishing metal and wood
- Ideal for profiled parts
Portfolio: Heavy linen

Technical specifications


Attributes
Length454 mm
Width13 mm
Grain60
Applicationplanes
Backing materialheavy cotton
£ 0.81 excl. VAT
/ Each
£ 0.97 incl. VAT
  • Delivery usually within ( 10 ) days