KLINGSPOR 4473 LS309XH PORTABLE SANDER BELT 100X560MM GRIT 60 F5 PK10
LS 309 XH Abrasive Short belt for handheld machines
See technical informationReferences
Klingspor:4473
Rubix:417A0637
EAN:4014855016877

Product details : KLINGSPOR 4473 LS309XH PORTABLE SANDER BELT 100X560MM GRIT 60 F5 PK10
LS 309 XH woodworking belt, 100 x 560 mm grit 60 F5
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Width | 560 mm |
| Grain | 60 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 20.67 excl. VAT
/ Each
£ 24.80 incl. VAT
- Delivery usually within ( 5 ) days