KLINGSPOR 7019 LS309XH PORTABLE SANDER BELT 75X533MM GRIT 60 F5 PK3
LS 309 XH Retail pack Abrasive cloth
See technical informationReferences
Klingspor:7019
Rubix:416A2314

Product details : KLINGSPOR 7019 LS309XH PORTABLE SANDER BELT 75X533MM GRIT 60 F5 PK3
LS 309 XH woodworking belt, 75 x 533 mm grit 60 F5, retail-packaged with tab
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Width | 535 mm |
| Grain | 60 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 5.05 excl. VAT
/ Each
£ 6.06 incl. VAT
- Usually arrives within 14 working days