WYPALL 7302 L20 INDUSTRIAL WIPING PAPER CENTREFEED BLUE PK6
WypAll® Industrial Wiping Paper L20 Centrefeed 7302 - 6 rolls x 336 sheets, 2 ply, blue
See technical informationReferences
Wypall:7302
Rubix:347400
Manufacturer :7302
EAN:5033848004256

Product details : WYPALL 7302 L20 INDUSTRIAL WIPING PAPER CENTREFEED BLUE PK6
WypAll® Brand Professional Wiping Paper products are designed for the specific environments where they will be used, to deliver on your wiping task, every time. These blue, 2 ply, single use Industrial Wiping Centrefeed Rolls are mid-size, portable, extra durable and designed for heavy-duty wiping tasks. Our unique Airflex™ technology delivers exceptional strength and absorbency. These rolls are compatible with the quick-loading, versatile and easy-clean Aquarius™ centrefeed dispensing system (7017). Individual sheet size 38cm (L) x 18.5cm (W). WypAll® Industrial Centrefeed L20 rolls are also available in white (7303).
Technical specifications
Attributes
| Length | 18.5 cm |
|---|---|
| Colour | blue |
| Number of rolls | 6 |
| Number of formats | 380 |
Show UNSPSC/ECL@SS
£ 88.51 excl. VAT
/ Each
£ 106.21 incl. VAT
- In stock: Next day delivery
