FUSION LUMINAIRES FE3NMB 1W LED NON-MAINT EMERG BULKHEAD 6500K C/ (H)1
Emergency Bulkhead
See technical informationSee documentsReferences
Fusion Lamps:FE3NMB
Rubix:234A7285

Documents
Product details : FUSION LUMINAIRES FE3NMB 1W LED NON-MAINT EMERG BULKHEAD 6500K C/ (H)1
1W Led Non-Maint Emerg Bulkhead 6500K C/ (H)107 mm x (W)349 mm x (D)63 mm
Technical specifications
Attributes
| Luminance | 95 lm |
|---|---|
| Power | 1 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 23.87 excl. VAT
/ Each
£ 28.64 incl. VAT
- Delivery usually within ( 3 ) days
