DRAPER EXPERT 31102 RECHARGEABLE ULTRA-THIN INSPECTION LIGHT 4W 400LM

Draper

See technical information

References

Draper Expert:31102
Rubix:390A3984
Manufacturer :31102
brand logo

Technical specifications

Luminance400 lm

Product details : DRAPER EXPERT 31102 RECHARGEABLE ULTRA-THIN INSPECTION LIGHT 4W 400LM


This ultra-thin inspection light is lightweight and easy to carry. It provides a wide angle of illumination and features a long-distance torch beam for added versatility. It includes a 180° swivel stand for adjusting the beam direction, as well as strong magnets on the back and base, and an integrated hook for hands-free use. The back-mounted clip allows it to be attached to a front pocket for close inspection work. Powered by a rechargeable lithium-ion battery, it comes with a USB port for easy charging using the provided USB-C cable. Additionally, it has an LED indicator to show the charging status and a low battery warning. The light is made of robust plastic, capable of withstanding a 2m drop, and is also water-resistant.

Technical specifications


Attributes
Luminance400 lm
£ 42.43 excl. VAT
/ Each
£ 50.92 incl. VAT
  • Delivery usually within ( 7 ) days