FUSION LUMINAIRES LEDSTRIPKIT/WW 5M WARM WH LED STRIP LIGHT C/W DRIVER
Strip Light Kit
See technical informationReferences
Fusion Lamps:LEDSTRIPKIT/WW
Rubix:234A7311

Product details : FUSION LUMINAIRES LEDSTRIPKIT/WW 5M WARM WH LED STRIP LIGHT C/W DRIVER
5m Warm Wh LED Strip Light c/w Driver (L)5 m x (W)10 mm x (D)3 mm
Technical specifications
Attributes
| Luminance | 420 lm |
|---|---|
| Power | 24 W |
| Colour | colourless |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
