Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Case of thread-cutters
CUTLINE 885843 HSS TAP INDEX SET M3-M12
CUTLINE 885843 HSS TAP INDEX SET M3-M12
CUTLINE HSS TAP SET
References
giss cutline:
885843
rubix:
215A8174
ean:
3660338390937
Product details
Technical specifications
Product details : CUTLINE 885843 HSS TAP INDEX SET M3-M12
• Supplied in a convenient plastic storage/carry case.
• Taps per size: 3
• Kit contents: Metric 3, 4, ,5, 6, 8, 10, 12, tap wrench
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
218.20
excl. VAT
/
Each
£
261.84
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
CUTLINE 885808 HSSG TAP M5+DRILL 4.2MM
CUTLINE 885800 WHITE SP TAP M4+DRILL 3.3MM
FACOM TAP + DIE SET 221.227J1
FACOM M3-M18 TAP + DIE SET 221.227J2
DORMER L1208M TAP SET HS-8M (E500-F300-L111-L110 X 18) 5978856
CUTLINE 885805 WHITE SP TAP M12+DRILL 10.2MM
CUTLINE 885804 WHITE SP TAP M10+DRILL 8.5MM
DORMER L114304 L114 SET 304 COARSE SPIRAL FLUTE DIN TAP 6383010
DORMER L113202 DRILL SET 202 (E001-A002 X 14) 6382964
FACOM TAP AND DIE SET 221.227SJ2
CUTLINE 885801 WHITE SP TAP M5+DRILL 4.2MM
CUTLINE 885809 HSSG TAP M6 & DRILL 5.0MM 804038DT
DORMER L12030UNC TAP SET HS-30UNC (E515-F320-L111-L110 X 20) 5978841
DORMER L114305 DRILL SET 305 (E238-A108 X 14) 6383011
CUTLINE 885845 HSS TAP INDEX SET 1/4-1/2 BSF 411/0040