Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885117 HSS TAP M2.5 X 0.45 TAPER
CUTLINE 885117 HSS TAP M2.5 X 0.45 TAPER
CUTLINE 885114 HSS TAP M2.0 X 0.4 TAPER
References
giss cutline:
885117
rubix:
215A7510
ean:
3660338384202
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885117 HSS TAP M2.5 X 0.45 TAPER
• General purpose metric coarse tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.69
excl. VAT
/
Each
£
17.63
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
GUHRING 00862 005.000 HAND TAPS 9008620050000
CUTLINE 885224 HSS TAP M24.0 X 1.5 PLUG FINE
GUHRING 00959 013.157 HAND TAPS 9009590131570
DORMER E105M12X1.0NO9 TAP M12 X 1.00 MM 5974971
DORMER E500M27NO1 TAP M27 X 3.00 MM 5975684
GUHRING 00886 014.007 HAND TAPS 9008860140070
CUTLINE 885213 HSS TAP M20.0 X 1.5 TAPER FINE
DORMER E105M22X1.5NO9 TAP M22 X 1.50 MM 5974813
DORMER E1081/4NO8 TAP 1/4 INCH X 20 5975250
HELICOIL 160200P METRIC STRAIGHT FLUTE PLUG M16 X 2
DORMER E500 HSS TAP M8 NO7
DORMER FINEST FLUTE SERIAL TAP E105 M12 X 1.5 NO.9
DOR HSS TAP 5/8NO8
DOR HSS TAP 1NO9
ROEBUCK 885832 HEX DRIVE TAP 1/4 INCH M6