M Machine Tap Spiral Point
Threading | M4 |
---|---|
Threading diameter | 4 mm |
Thread | 0.7 mm |
Threading | M4 |
---|---|
Threading diameter | 4 mm |
Thread | 0.7 mm |
Total length | 63 mm |
Body material | HSS-E |
Coating | Steam Tempered |
Tolerance | 6H |
Drilling diameter | 4.5 mm |
Tail diameter | 4.5 mm |
Square drive adapter | 3.4 mm |
Direction of threading | Right |
Input | 4,5 mm |
Material | HSS-E |
Din standard | DIN 371 |
Thread depth | 12 mm |
Capacity length | 12 mm |
Usually arrives within 14 working days