References
Bahco:1-104-12-2-0
Rubix:401A4582
EAN:7311518019266

Documents
Product details : BAHCO 1-104-12-2-0 12 LATHE FILE CUT 2
Easy chip release leaves smooth finish when polishing and deburring work on lathes
Shape: Edges and surfaces parallel
Type of cut: 2 = Second, 3 = Smooth
Surfaces single cut with large cutting angle, edges uncut
Industry pack unhandled
Shape: Edges and surfaces parallel
Type of cut: 2 = Second, 3 = Smooth
Surfaces single cut with large cutting angle, edges uncut
Industry pack unhandled
Strengths
Engineering Lathe Files Second/Smooth Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Shape | flat |
| Length | 300 mm |
| Handle | without |
| Type of cut | second;smooth |
| Section | 30 x 6 mm |
Show UNSPSC/ECL@SS
£ 19.85 excl. VAT
/ Each
£ 23.82 incl. VAT
- Delivery usually within ( 14 ) days
