DORMER CARBIDE REAMER 15.0 B44115.0


HSS machine drill Dormer

References
dormer:B44115.0
rubix:1067863
ean:7320760421123
Machine Reamer 15.00 mm DIN 8050
brand logo
Technical specifications
Nominal diameter (metric)15 mm
Total length162 mm
Length of cut19 mm
See all Specifications

Product details : DORMER CARBIDE REAMER 15.0 B44115.0


Technical specifications


Attributes
Nominal diameter (metric)15 mm
Total length162 mm
Length of cut19 mm
Body materialcarbide
Show UNSPSC/ECL@SS
£ 135.85 excl. VAT
/ Each
£ 163.02 incl. VAT
  • Usually arrives within 14 working days