References
Dormer:B41124.0
Rubix:1067854
EAN:7320760144381




Technical specifications
| Nominal diameter (metric) | 24 mm |
|---|---|
| Total length | 268 mm |
| Body material | carbide |
Product details : DOR CARBIDE REAMER 24.0
Technical specifications
Attributes
| Nominal diameter (metric) | 24 mm |
|---|---|
| Total length | 268 mm |
| Body material | carbide |
| Length of cut | 68 mm |
Show UNSPSC/ECL@SS
£ 208.65 excl. VAT
/ Each
£ 250.38 incl. VAT
- Usually arrives within 14 working days