Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-11.1 REAMING TOOLS HSS/-CO 5072151
TITEX F1352HUN-11.1 REAMING TOOLS HSS/-CO 5072151
Machine reamer in HSS
References
walter titex:
F1352HUN-11.1
rubix:
356A8713
manufacturer :
5072151
ean:
4031132133409
Technical specifications
Nominal diameter (metric)
11.1
mm
Total length
142
mm
Length of cut
41
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-11.1 REAMING TOOLS HSS/-CO 5072151
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
11.1
mm
Total length
142
mm
Length of cut
41
mm
Body material
HSS-E
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.75
excl. VAT
/
Each
£
84.90
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
PRESTO 4.50MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
TITEX F1352HUN-8.83 REAMING TOOLS HSS/-CO 5072963
DORMER B17010.03 REAMER 10.03 MM 5986249
TITEX F1352HUN-4.99 REAMING TOOLS HSS/-CO 5072541
GUHRING 00468 011.000 REAMER/COUNTERSINK TOOL 9004680110000
DOR HSCO REAMER 1.9
TITEX F1352HUN-1.26 REAMING TOOL 5071967
DORMER B12215/16 5986454
TITEX F1352HUN-3.17 REAMING TOOLS HSS/-CO 5072359
DORMER B16117.0 B161 17.00 MM-E MORSE TAPER CHUCKING REAMER 5986785
DORMER HSCO REAMER 8.0 B9538.0
TITEX F1352HUN-8.78 REAMING TOOLS HSS/-CO 5072958
TITEX F1352HUN-3.64 REAMING TOOLS HSS/-CO 5072406
TITEX F1352HUN-9.11 REAMING TOOLS HSS/-CO 5072991
TITEX F1352-7.9 REAMING TOOLS HSS/-CO 5071916