Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-6.87 REAMING TOOLS HSS/-CO 5072767
TITEX F1352HUN-6.87 REAMING TOOLS HSS/-CO 5072767
Machine reamer in HSS
References
walter titex:
F1352HUN-6.87
rubix:
356A9226
manufacturer :
5072767
ean:
4031132141039
Technical specifications
Nominal diameter (metric)
6.87
mm
Total length
109
mm
Length of cut
31
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-6.87 REAMING TOOLS HSS/-CO 5072767
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
6.87
mm
Total length
109
mm
Length of cut
31
mm
Body material
HSS-E
Tail diameter
7.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.33
excl. VAT
/
Each
£
54.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1705.02 REAMER 5.02 MM 5986915
DORMER B10119.0 REAMER 19.00 MM 5986541
TITEX F1352HUN-7.93 REAMING TOOLS HSS/-CO 5072873
TITEX F1352HUN-10.19 REAMING TOOLS HSS/-CO 5072060
TITEX F1352HUN-9.95 REAMING TOOLS HSS/-CO 5073075
TITEX F1352HUN-5.97 REAMING TOOLS HSS/-CO 5072677
TITEX F1352HUN-7.63 REAMING TOOLS HSS/-CO 5072843
TITEX F1352HUN-10.89 REAMING TOOLS HSS/-CO 5072130
TITEX F1352HUN-8.03 REAMING TOOLS HSS/-CO 5072883
DOR CARBIDE REAMER 9.0
TITEX F1352HUN-1.76 REAMING TOOLS HSS/-CO 5072017
DOR CARBIDE REAMER 2.5
TITEX F1352HUN-10.34 REAMING TOOLS HSS/-CO 5072075
GUHRING 00490 002.000 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-2.36 REAMING TOOLS HSS/-CO 5072278