Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-3.59 REAMING TOOLS HSS/-CO 5072401
TITEX F1352HUN-3.59 REAMING TOOLS HSS/-CO 5072401
Machine reamer in HSS
References
walter titex:
F1352HUN-3.59
rubix:
356A8932
manufacturer :
5072401
ean:
4031132137759
Technical specifications
Nominal diameter (metric)
3.59
mm
Total length
70
mm
Length of cut
18
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-3.59 REAMING TOOLS HSS/-CO 5072401
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
3.59
mm
Total length
70
mm
Length of cut
18
mm
Body material
HSS-E
Tail diameter
3.59
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.08
excl. VAT
/
Each
£
42.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-11.35 REAMING TOOLS HSS/-CO 5072176
GUHRING 00468 006.000 MACHINE REAMER HSS-E 6MM FORM B BRIGHT
TITEX F1352HUN-6.61 REAMING TOOLS HSS/-CO 5072741
DORMER B18020.0 REAMER 20.00 MM 5986674
TITEX F1352-8 REAMING TOOL 5071917
TITEX F1352HUN-10.36 REAMING TOOLS HSS/-CO 5072077
TITEX F1352HUN-6.41 REAMING TOOLS HSS/-CO 5072721
TITEX F1352-6.1 REAMING TOOLS HSS/-CO 5071898
TITEX F1352HUN-2.52 REAMING TOOLS HSS/-CO 5072294
TITEX F1352HUN-3.44 REAMING TOOLS HSS/-CO 5072386
TITEX F1352HUN-1.41 REAMING TOOLS HSS/-CO 5071982
TITEX F1352HUN-2.05 REAMING TOOLS HSS/-CO 5072247
TITEX F1352HUN-8.75 REAMING TOOLS HSS/-CO 5072955
TITEX F1352-6.3 REAMING TOOLS HSS/-CO 5071900
TITEX F1352HUN-8.5 REAMING TOOLS HSS/-CO 5072930