Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-1.8 REAMING TOOLS HSS/-CO 5072021
TITEX F1352HUN-1.8 REAMING TOOLS HSS/-CO 5072021
Machine reamer in HSS
References
walter titex:
F1352HUN-1.8
rubix:
356A8595
manufacturer :
5072021
ean:
4031132135960
Technical specifications
Nominal diameter (metric)
1.8
mm
Total length
46
mm
Length of cut
10
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-1.8 REAMING TOOLS HSS/-CO 5072021
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
1.8
mm
Total length
46
mm
Length of cut
10
mm
Body material
hss-e
Tail diameter
1.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.92
excl. VAT
/
Each
£
46.70
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
PRESTO 720008 8.00MM HSS TAPER SHANK MACHINE REAMER BS328
DOR HSCO REAMER 5.4
TITEX F1352HUN-2.96 REAMING TOOLS HSS/-CO 5072338
TITEX F1352HUN-2.26 REAMING TOOLS HSS/-CO 5072268
DORMER HSCO REAMER 16.0 B95416.0
TITEX F1342-6.8 REAMING TOOLS HSS/-CO 5071782
TITEX F1352HUN-8.82 REAMING TOOLS HSS/-CO 5072962
TITEX F1352HUN-2.02 REAMING TOOLS HSS/-CO 5072244
TITEX F1352HUN-8.62 REAMING TOOLS HSS/-CO 5072942
TITEX F1352HUN-5.52 REAMING TOOLS HSS/-CO 5072594
TITEX F1352HUN-8.47 REAMING TOOLS HSS/-CO 5072927
TITEX F1352HUN-5.11 REAMING TOOLS HSS/-CO 5072553
TITEX F1352-0.9 REAMING TOOLS HSS/-CO 5071814
TITEX F1352HUN-4.87 REAMING TOOLS HSS/-CO 5072529
DORMER B1802.0 REAMER 2.00 MM 5986644