Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER HSCO REAMER 12.0 B95412.0
DORMER HSCO REAMER 12.0 B95412.0
HSS machine drill Dormer
References
dormer:
B95412.0
rubix:
1068081
ean:
7320760053980
Technical specifications
Nominal diameter (metric)
11.8
mm
Total length
315
mm
Length of cut
210
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER HSCO REAMER 12.0 B95412.0
Technical specifications
Attributes
Nominal diameter (metric)
11.8
mm
Total length
315
mm
Length of cut
210
mm
Body material
hss-e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
138.10
excl. VAT
/
Each
£
165.72
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00468 005.000 MACHINE REAMER HSS-E 5MM FORM B BRIGHT
TITEX F1352-2 REAMING TOOLS HSS/-CO 5071856
TITEX F1352HUN-5.35 REAMING TOOLS HSS/-CO 5072577
TITEX F1352HUN-9.81 REAMING TOOLS HSS/-CO 5073061
TITEX F1342-6.8 REAMING TOOLS HSS/-CO 5071782
TITEX F1352-9.9 REAMING TOOLS HSS/-CO 5071936
TITEX F1352-0.9 REAMING TOOLS HSS/-CO 5071814
DOR CARBIDE REAMER 2.03
TITEX F1352HUN-2.78 REAMING TOOLS HSS/-CO 5072320
DORMER CARBIDE REAMER 8.0 B4118.0
GUHRING 00490 009.500 NC MACHINE REAMERS HSS-E
TITEX F1352-1 REAMING TOOLS HSS/-CO 5071815
TITEX F1352HUN-11.56 REAMING TOOLS HSS/-CO 5072197
TITEX F1352HUN-2.66 REAMING TOOLS HSS/-CO 5072308
TITEX F1352HUN-5.65 REAMING TOOLS HSS/-CO 5072645