DORMER B17010.0 REAMER 10.00 MM 5986241

HSS machine drill Dormer

See technical information
References
Dormer:B17010.0
Rubix:1066417
EAN:7320760128930
Machine Reamer 10.00 mm DIN 212
Technical specifications
Nominal diameter (metric)10 mm
Total length133 mm
Body materialhss-e

Product details : DORMER B17010.0 REAMER 10.00 MM 5986241


Technical specifications


Attributes
Nominal diameter (metric)10 mm
Total length133 mm
Body materialhss-e
Show UNSPSC/ECL@SS
£ 52.14 excl. VAT
/ Each
£ 62.57 incl. VAT
  • Usually arrives within 14 working days