Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-2.14 REAMING TOOLS HSS/-CO 5072256
TITEX F1352HUN-2.14 REAMING TOOLS HSS/-CO 5072256
Machine reamer in HSS
References
walter titex:
F1352HUN-2.14
rubix:
356A8814
manufacturer :
5072256
ean:
4031132136301
Technical specifications
Nominal diameter (metric)
2.14
mm
Total length
53
mm
Length of cut
12
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-2.14 REAMING TOOLS HSS/-CO 5072256
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
2.14
mm
Total length
53
mm
Length of cut
12
mm
Body material
HSS-E
Tail diameter
2.14
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.75
excl. VAT
/
Each
£
50.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1803.0 REAMER 3.00 MM 5986677
TITEX F1352HUN-1.13 REAMING TOOLS HSS/-CO 5071954
TITEX F1352-14.5 REAMING TOOLS HSS/-CO 5071845
TITEX F1352HUN-2.73 REAMING TOOLS HSS/-CO 5072315
PRESTO 72000-916 HSS TAPER SHANK MACHINE REAMER BS328 9/16 INCH
DORMER B9012.0 REAMER 2.00 MM 5986481
TITEX F1352-7.5 REAMING TOOLS HSS/-CO 5071912
TITEX F1352HUN-10.91 REAMING TOOLS HSS/-CO 5072132
TITEX F1352HUN-11.21 REAMING TOOLS HSS/-CO 5072162
TITEX F1352HUN-2.78 REAMING TOOLS HSS/-CO 5072320
TITEX F1352HUN-7.38 REAMING TOOLS HSS/-CO 5072818
TITEX F1352HUN-5.35 REAMING TOOLS HSS/-CO 5072577
DORMER HSCO REAMER 12.0 B95412.0
TITEX F1352HUN-3.42 REAMING TOOLS HSS/-CO 5072384
TITEX F1342-3.6 REAMING TOOLS HSS/-CO 5071750