Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-7.48 REAMING TOOLS HSS/-CO 5072828
TITEX F1352HUN-7.48 REAMING TOOLS HSS/-CO 5072828
Machine reamer in HSS
References
walter titex:
F1352HUN-7.48
rubix:
356A9279
manufacturer :
5072828
ean:
4031132141640
Technical specifications
Nominal diameter (metric)
7.48
mm
Total length
109
mm
Length of cut
31
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-7.48 REAMING TOOLS HSS/-CO 5072828
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
7.48
mm
Total length
109
mm
Length of cut
31
mm
Body material
HSS-E
Tail diameter
7.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.33
excl. VAT
/
Each
£
54.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B17010.03 REAMER 10.03 MM 5986249
DORMER HSCO REAMER 30.0 B95430.0
DORMER B9013.0 REAMER 3.00 MM 5986489
TITEX F1352HUN-5.51 REAMING TOOLS HSS/-CO 5072593
TITEX F1352HUN-10.52 REAMING TOOLS HSS/-CO 5072093
DORMER B1707.01 REAMER 7.01 MM 5986590
TITEX F1352HUN-9.63 REAMING TOOLS HSS/-CO 5073043
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 18.0 MM 869723
TITEX F1342-3 REAMING TOOL 5071744
TITEX F1352HUN-1.59 REAMING TOOLS HSS/-CO 5072000
TITEX F1352HUN-1.99 REAMING TOOLS HSS/-CO 5072040
TITEX F1352HUN-6.81 REAMING TOOLS HSS/-CO 5072761
TITEX F1352HUN-1.95 REAMING TOOLS HSS/-CO 5072036
GUHRING 00405 025.000 MACHINE REAMERS HSS-E
DORMER B9013/32 REAMER 3/32 INCH 5986504