Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-3.5 REAMING TOOLS HSS/-CO 5071872
TITEX F1352-3.5 REAMING TOOLS HSS/-CO 5071872
Machine reamer in HSS
References
walter titex:
F1352-3.5
rubix:
356A8474
manufacturer :
5071872
ean:
4031132188515
Technical specifications
Nominal diameter (metric)
3.5
mm
Total length
70
mm
Length of cut
18
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352-3.5 REAMING TOOLS HSS/-CO 5071872
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
3.5
mm
Total length
70
mm
Length of cut
18
mm
Body material
HSS-E
Tail diameter
3.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.83
excl. VAT
/
Each
£
22.60
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1342-3.6 REAMING TOOLS HSS/-CO 5071750
TITEX F1352HUN-6.64 REAMING TOOLS HSS/-CO 5072744
TITEX F1352HUN-8.04 REAMING TOOLS HSS/-CO 5072884
TITEX F1352HUN-10.47 REAMING TOOLS HSS/-CO 5072088
DORMER B1706.51 REAMER 6.51 MM 5986570
TITEX F1352HUN-2.11 REAMING TOOLS HSS/-CO 5072253
TITEX F1352-15.5 REAMING TOOLS HSS/-CO 5071847
TITEX F1352-6.9 REAMING TOOLS HSS/-CO 5071906
TITEX F1352HUN-4.61 REAMING TOOLS HSS/-CO 5072503
DOR CARBIDE REAMER 2.51
TITEX F1352HUN-1.67 REAMING TOOLS HSS/-CO 5072008
TITEX F1352HUN-6.75 REAMING TOOLS HSS/-CO 5072755
TITEX F1352-11.5 REAMING TOOLS HSS/-CO 5071839
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 24.0 MM 869729
TITEX F1352HUN-11.89 REAMING TOOLS HSS/-CO 5072230