Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-6.94 REAMING TOOLS HSS/-CO 5072774
TITEX F1352HUN-6.94 REAMING TOOLS HSS/-CO 5072774
Machine reamer in HSS
References
walter titex:
F1352HUN-6.94
rubix:
356A9232
manufacturer :
5072774
ean:
4031132141107
Technical specifications
Nominal diameter (metric)
6.94
mm
Total length
109
mm
Length of cut
31
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-6.94 REAMING TOOLS HSS/-CO 5072774
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
6.94
mm
Total length
109
mm
Length of cut
31
mm
Body material
HSS-E
Tail diameter
7.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.33
excl. VAT
/
Each
£
54.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER CARBIDE REAMER 18.0 B41118.0
GUHRING 00405 006.000 MACHINE REAMERS HSS-E
GUHRING 00405 025.000 MACHINE REAMERS HSS-E
DOR HSCO REAMER 4.3
DORMER B17012.0 REAMER 12.00 MM 5986937
DORMER CARBIDE REAMER 20.0 B44120.0
TITEX F1352HUN-9.31 REAMING TOOLS HSS/-CO 5073011
TITEX F1352HUN-8.93 REAMING TOOLS HSS/-CO 5072973
TITEX F1352-1.7 REAMING TOOL 5071822
TITEX F1352HUN-2.09 REAMING TOOLS HSS/-CO 5072251
DORMER CARBIDE REAMER 10.0 B41110.0
TITEX F1352HUN-10.1 REAMING TOOLS HSS/-CO 5072051
TITEX F1352HUN-9.16 REAMING TOOLS HSS/-CO 5072996
DORMER B1704.02 REAMER 4.02 MM 5986881
GUHRING 00468 005.500 REAMER/COUNTERSINK TOOL 9004680055000