DORMER B1705.01 REAMER 5.01 MM 5986912


HSS machine drill Dormer

References
dormer:B1705.01
rubix:1066354
ean:7320760133798
Machine Reamer 5.01 mm DIN 212
brand logo
Technical specifications
Nominal diameter (metric)5.01 mm
Total length86 mm
Body materialHSS-E

Product details : DORMER B1705.01 REAMER 5.01 MM 5986912


Technical specifications


Attributes
Nominal diameter (metric)5.01 mm
Total length86 mm
Body materialHSS-E
Show UNSPSC/ECL@SS
£ 32.80 excl. VAT
/ Each
£ 39.36 incl. VAT
  • Usually arrives within 14 working days