Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-8.89 REAMING TOOLS HSS/-CO 5072969
TITEX F1352HUN-8.89 REAMING TOOLS HSS/-CO 5072969
Machine reamer in HSS
References
walter titex:
F1352HUN-8.89
rubix:
356A9405
manufacturer :
5072969
ean:
4031132143057
Technical specifications
Nominal diameter (metric)
8.89
mm
Total length
125
mm
Length of cut
36
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-8.89 REAMING TOOLS HSS/-CO 5072969
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
8.89
mm
Total length
125
mm
Length of cut
36
mm
Body material
HSS-E
Tail diameter
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.00
excl. VAT
/
Each
£
68.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 20.0 MM 869725
TITEX F1352-4.7 REAMING TOOLS HSS/-CO 5071884
TITEX F1352-14.5 REAMING TOOLS HSS/-CO 5071845
TITEX F1352HUN-10.13 REAMING TOOLS HSS/-CO 5072054
TITEX F1352HUN-7.04 REAMING TOOLS HSS/-CO 5072784
TITEX F1352-9.8 REAMING TOOLS HSS/-CO 5071935
DOR CARBIDE REAMER 4.01
DORMER B10114.0 REAMER 14.00 MM 5986501
TITEX F1352HUN-8.99 REAMING TOOLS HSS/-CO 5072979
DORMER B1706.98 REAMER 6.98 MM 5986578
TITEX F1352HUN-3.13 REAMING TOOLS HSS/-CO 5072355
TITEX F1352HUN-11.07 REAMING TOOLS HSS/-CO 5072148
DORMER B1014.0 REAMER 4.00 MM 5986814
DORMER B1229/16 5986471
TITEX F1352HUN-4.29 REAMING TOOLS HSS/-CO 5072471