References
Unbranded:AE45BPB
Rubix:029076
Manufacturer :029076

Product details : ROEBUCK AE45BPB BLADE HSS AH 12X1/2X0.025X18 TPI
Packed in 100's.
Technical specifications
Attributes
| Height | 13 mm |
|---|---|
| Thickness | 0.65 mm |
| Body material | hss |
| Number of teeth to the inch | 18 |
Show UNSPSC/ECL@SS
£ 2.18 excl. VAT
/ Each
£ 2.62 incl. VAT
- In stock: Next day delivery
