DORMER E5343/4 SPIRAL POINT TAP 3/4 INCH X 10 5976545
Standard manual thread-cutters Dormer
See technical informationReferences
Dormer:E5343/4
Rubix:220877
EAN:7320760201428



Product details : DORMER E5343/4 SPIRAL POINT TAP 3/4 INCH X 10 5976545
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Drilling diameter | 14 mm |
| Square drive adapter | 14 mm |
| Coating | steam tempered |
| Threading | 3/4'' |
| No. of threads per inch | 10 |
| Threading diameter (inch) | 3/4 |
| Total length | 112 mm |
Show UNSPSC/ECL@SS
£ 76.27 excl. VAT
/ Each
£ 91.52 incl. VAT
- Usually arrives within 14 working days
