References
Dormer:E001M6
Rubix:8086346
EAN:7320760567760




Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Thread | 1 mm |
| Body material | hss-e / pm |
Product details : DORMER E001M6 SPIRAL POINT TAP M6 X 1.00 MM 5973870
HSS-E Machine tap for metric thread MTT-X steam-tempered ISO 529 form B cut 2.5xD continual holes for steel <1200 N/mm².
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Thread | 1 mm |
| Body material | hss-e / pm |
| Coating | steam tempered (oxide) |
| Tolerance | 6h |
| Threading | m6x1 |
| Total length | 66 mm |
| Drilling diameter | 5 mm |
| Tail diameter | 6.3 mm |
| Square drive adapter | 5 mm |
| Direction of threading | right |
| Input | entry form b (chamfer 3.5-5xp) |
| Thread depth | 13 mm |
| Capacity length | 26 mm |
Show UNSPSC/ECL@SS
£ 21.69 excl. VAT
/ Each
£ 26.03 incl. VAT
- In stock: Next day delivery