CUTLINE BSP TAP HSSE MULTI MATERIAL SPIRAL POINT G1/2 X 14 864935
Machine tap - right hand thread - hss - 3% vanadium multi-material
See technical informationSee documentsReferences
GISS Cutline:864935
Rubix:864935
EAN:3660338193743




Technical specifications
| Threading | 1/2 |
|---|---|
| Type | british through-bores |
| With cooling spray | no |
Documents
Product details : CUTLINE BSP TAP HSSE MULTI MATERIAL SPIRAL POINT G1/2 X 14 864935
Machine tap - right hand thread - hss - 3% vanadium multi-material GAZ thread
.
Through hole tap
Through hole tap
Technical specifications
Attributes
| Threading | 1/2 |
|---|---|
| Type | british through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 19 mm |
| Tail diameter | 16 mm |
| Square drive adapter | 12 mm |
| Angle of helix | 0 ° |
| Coating | vaporized |
| Total length | 125 mm |
| Body material | hss-e |
| Threading | 1/2 |
| No. of threads per inch | 14 |
| Tolerance | iso229 |
Show UNSPSC/ECL@SS
£ 110.02 excl. VAT
/ Each
£ 132.02 incl. VAT
- Usually arrives within 14 working days