ROEBUCK LDS/021 HSS DRILL SET 1-10MM+TAPPING


Machine thread-cutter Unbranded

References
unbranded:LDS/021
rubix:1269284
brand logo
brand logo
Technical specifications
Threading1-10 in.
Body materialHSS
TypeMetric blind bores and through-bores
See all Specifications

Product details : ROEBUCK LDS/021 HSS DRILL SET 1-10MM+TAPPING


High speed steel ground drills. Blue finish. The tapping set contains additional tapping drill sizes 2.5, 3.3, 4.2, 6.8, 8.5, 10.2mm to suit M3 to M12 threads. Strong lightweight carrying case. 3mm and above are split point (135° angle).

Technical specifications


Attributes
Threading1-10 in.
Body materialHSS
TypeMetric blind bores and through-bores
With cooling sprayNo
Show UNSPSC/ECL@SS
£ 84.80 excl. VAT
/ Each
£ 101.76 incl. VAT
  • Usually arrives within 14 working days