References
Dormer:E258M22
Rubix:1073869
EAN:7320760087619




Technical specifications
| Threading diameter | 22 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : DORMER HSS TAP M22 E258M22
Technical specifications
Attributes
| Threading diameter | 22 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 19.5 mm |
| Square drive adapter | 18 mm |
| Angle of helix | 15 ° |
| Coating | bright |
| Total length | 140 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 89.07 excl. VAT
/ Each
£ 106.88 incl. VAT
- Usually arrives within 14 working days