References
Gühring:784 20.000
Rubix:285A4758
Manufacturer :9007840200000
EAN:4031093249041


Technical specifications
| Threading diameter | 20 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00784 020.000 MACHINE TAPS HSS-E
Technical specifications
Attributes
| Threading diameter | 20 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 90.03 excl. VAT
/ Each
£ 108.04 incl. VAT
- Usually arrives within 14 working days