References
Dormer:E292M6
Rubix:376A1895
EAN:7320760663684




Technical specifications
| Threading | m6 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores and through-bores |
Product details : DORMER E292M6 6305736
Technical specifications
Attributes
| Threading | m6 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Drilling diameter | 5.5 mm |
| Square drive adapter | 6 mm |
| Total length | 80 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 39.30 excl. VAT
/ Each
£ 47.16 incl. VAT
- Usually arrives within 14 working days