DORMER EP2010-24 SPIRAL POINT TAP NO.10 X 24 5973723
Machine thread-cutter Dormer
See technical informationReferences
Dormer:EP2010-24
Rubix:2019250
EAN:7320760138069



Product details : DORMER EP2010-24 SPIRAL POINT TAP NO.10 X 24 5973723
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Drilling diameter | 6 mm |
| Square drive adapter | 6 mm |
| Coating | gold |
| Total length | 70 mm |
| Body material | hss-e |
| No. of threads per inch | 24 |
Show UNSPSC/ECL@SS
£ 29.25 excl. VAT
/ Each
£ 35.10 incl. VAT
- Usually arrives within 14 working days
