References
Dormer:E621M16
Rubix:1069038
EAN:7320760384992




Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : DORMER HSS TAP M16 E621M16
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 14 mm |
| Square drive adapter | 14 mm |
| Angle of helix | 40 ° |
| Coating | bright |
| Total length | 112 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 86.93 excl. VAT
/ Each
£ 104.32 incl. VAT
- Usually arrives within 14 working days