References
Sandvik Coromant:T100-NM106JB-M6X075 N1PR
Rubix:317A5201
Manufacturer :8330321
EAN:7323227103150


Technical specifications
| Threading | m6x0,75 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores and through-bores |
Product details : SANDVIK T100-NM106JB-M6X075N1PR COROTAP 8330321
CoroTap™ 100 Straight-Fluted Tapping Tool
Technical specifications
Attributes
| Threading | m6x0,75 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | yes |
| Threading | m6x0,75 |
| No. of threads per inch | 33.9 |
Show UNSPSC/ECL@SS
£ 68.94 excl. VAT
/ Each
£ 82.73 incl. VAT
- Usually arrives within 14 working days