SANDVIK T200-SD100AE-10-24D115 COROTAP 6423872
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T200-SD100AE-10-24D115
Rubix:317A5181
Manufacturer :6423872



Product details : SANDVIK T200-SD100AE-10-24D115 COROTAP 6423872
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Thread depth | 24.1 mm |
| Angle of helix | 0 ° |
| Total length | 69.71 mm |
| Body material | non-metallic and other materials |
| Threading | #10-24 |
| No. of threads per inch | 24 |
Show UNSPSC/ECL@SS
£ 67.09 excl. VAT
/ Each
£ 80.51 incl. VAT
- Usually arrives within 14 working days
