WALTERPROT EP2051302-M3 PARADUR ECO PLUS TAP 6245534
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2051302-M3
Rubix:2519879
Manufacturer :6245534
EAN:4042446239688

Documents
Product details : WALTERPROT EP2051302-M3 PARADUR ECO PLUS TAP 6245534
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Body material | hss-e / pm |
|---|---|
| Coating | thl |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Direction of threading | right |
| Angle of helix | 45 ° |
| Total length | 56 mm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 51.76 excl. VAT
/ Each
£ 62.11 incl. VAT
- Usually arrives within 14 working days