WALTERPROT EP2051302-M2 PARADUR ECO PLUS TAP 6245532
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2051302-M2
Rubix:2519877
Manufacturer :6245532
EAN:4042446239664

Documents
Product details : WALTERPROT EP2051302-M2 PARADUR ECO PLUS TAP 6245532
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Body material | hss-e / pm |
|---|---|
| Coating | thl |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Direction of threading | right |
| Angle of helix | 45 ° |
| Total length | 45 mm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 66.56 excl. VAT
/ Each
£ 79.87 incl. VAT
- Usually arrives within 14 working days