GUN Sharpening Machine Thread-Cutters with Internal Spray Cooling for Standard Metric and British Blind and Through Bores Gühring
Threading diameter | 5 mm |
---|---|
Thread | 0.8 mm |
Body material | hss-e |
Threading diameter | 5 mm |
---|---|
Thread | 0.8 mm |
Body material | hss-e |
Drilling diameter | 4.2 mm |
Usually arrives within 14 working days