GUHRING 01861 010.005 CARBIDE MACHINE TAPS 9018610100050
GUN Sharpening Machine Thread-Cutters with Internal Spray Cooling for Standard Metric and British Blind and Through Bores Gühring
See technical informationReferences
Gühring:1861 10.005
Rubix:338A8224
Manufacturer :9018610100050
EAN:4031093692724

Product details : GUHRING 01861 010.005 CARBIDE MACHINE TAPS 9018610100050
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Thread | 1 mm |
| Body material | hss-e |
| Drilling diameter | 9 mm |
Show UNSPSC/ECL@SS
£ 325.90 excl. VAT
/ Each
£ 391.08 incl. VAT
- Usually arrives within 14 working days
